- Chain Series 881
- Chain Pitch 1 1/2 in
- Module Width 7 1/2 in
- Pin Material Ferritic Stainless Steel
| Chain Series | 881 |
| Module Width | 7.5 in |
| Pin Diameter | 6.35 mm |
| Pin Material | Ferritic Stainless Steel |
| Type | Side Flexing, Flat Top, Single Hinge |
| Chain Pitch | 1.5 in |
| Weight | 3.29 LB |
| EAN or UPC | 787405064164 |

