- Chain Series 815
- Chain Pitch 1 1/2 in
- Module Width 7 1/2 in
- Pin Material
| Chain Pitch | 1.5 in |
| Chain Series | 815 |
| Module Width | 7.5 in |
| Type | Straight Running, Flat Top, Single Hinge |
| Pin Diameter | 6.35 mm |
| Weight | 3.42 LB |
| EAN or UPC | 787405062450 |
| Chain Pitch | 1.5 in |
| Chain Series | 815 |
| Module Width | 7.5 in |
| Type | Straight Running, Flat Top, Single Hinge |
| Pin Diameter | 6.35 mm |
| Weight | 3.42 LB |
| EAN or UPC | 787405062450 |