- Chain Series 815
- Chain Pitch 1 1/2 in
- Module Width 4 in
- Pin Material
| Type | Straight Running, Flat Top, Single Hinge |
| Chain Pitch | 1.5 in |
| Pin Diameter | 6.35 mm |
| Module Width | 4 in |
| Chain Series | 815 |
| Weight | 2.01 LB |
| EAN or UPC | 787405062399 |
| Type | Straight Running, Flat Top, Single Hinge |
| Chain Pitch | 1.5 in |
| Pin Diameter | 6.35 mm |
| Module Width | 4 in |
| Chain Series | 815 |
| Weight | 2.01 LB |
| EAN or UPC | 787405062399 |