- 1 3/8" ID x 1 15/16" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| Inch/Metric | Inch |
| I.D. | 1 3/8 in |
| Temperature Range [Min] | 10 °F |
| Temperature Range [Max] | 220 °F |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. | 1.9375 in |
| Thickness | 0.125 in |
| Weight | 0.06 LB |

