
- 1/4" ID x 7/16" OD x 1/16" Thick Bronze - Oil Impregnated (SAE 841) Washer
Material | Bronze – Oil Impregnated (SAE 841) |
O.D. Tolerance | +/- 0.010 in |
I.D. Tolerance | +/- 0.005 in |
Thickness | 0.0625 in |
O.D. | 0.4375 in |
Temperature Range [Max] | 220 °F |
Thickness Tolerance | +/- 0.0025" |
Inch/Metric | Inch |
I.D. | 1/4 in |
Temperature Range [Min] | 10 °F |
Weight | 0.001 LB |
EAN or UPC | 781260010038 |
