- Metric Sleeve Bearing
- 16 mm ID x 20 mm OD x 16 mm Long
- Sintered Bronze Oil-Impregnate
| Inch/Metric | Metric |
| Material | Sintered Bronze Oil-Impregnate |
| O.D. Tolerance | +.050 mm, +.030 mm |
| O.D. | 20 mm |
| Length | 16.000 mm |
| I.D. Tolerance | +.030 mm, +.010 mm |
| I.D. | 16 mm |
| Bore Type | Round Bore |
| Has Flange | No |
| Weight | 0.025 LB |

