
- 1 1/2" ID x 1 13/16" OD x 3" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
compliances
- 0
Bore Type | Round Bore |
I.D. | 1 1/2 in |
Material | Bronze – Oil Impregnated (SAE 841) |
Length | 3 in |
Press Fit [Min] | 0.002 in |
Press Fit [Max] | 0.005 in |
O.D. | 1.8125 in |
O.D. Tolerance | +0.000 in / -0.0015 in |
Inch/Metric | Inch |
Has Flange | No |
Temperature Range [Max] | 220 °F |
I.D. Tolerance | +0.000 in / -0.001 in |
Length Tolerance | ±.0075 in |
Groove Type | No Groove |
Temperature Range [Min] | 10 °F |
Weight | 0.566 LB |
EAN or UPC | 781260007991 |
