
- 1 3/8" ID x 1 5/8" OD x 1 1/8" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
compliances
- 0
Has Flange | No |
Temperature Range [Max] | 220 °F |
Length | 1 1/8 in |
O.D. | 1.625 in |
Bore Type | Round Bore |
O.D. Tolerance | +0.000 in / -0.0015 in |
Press Fit [Min] | 0.002 in |
Inch/Metric | Inch |
Length Tolerance | ±.005 in |
I.D. Tolerance | +0.000 in / -0.001 in |
Press Fit [Max] | 0.005 in |
Temperature Range [Min] | 10 °F |
Material | Bronze – Oil Impregnated (SAE 841) |
Groove Type | No Groove |
I.D. | 1 3/8 in |
Weight | 0.154 LB |
EAN or UPC | 781260007564 |
