- 1 1/8" ID x 1 3/8" OD x 2 1/2" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
features
- High-grade, porous bronze material, impregnated to provide uniform oil coating directly to the shaft, eliminating the need for costly oil grooves or added grease
- Consistently higher K-strength than the industry standard
- Oil content that exceeds the industry standard, leading to longer bearing life
- Vacuum impregnated with 100 grade R & O Turbine/Hydraulic Oil
- Made in the USA
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- ISO 9001:2015 registered
- RoHS DRC "Conflict Free"
- REACH compliant
- ISO 14001:2015 registered
- CA Prop 65 compliant
| Length | 2 1/2 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Press Fit [Min] | 0.0015 in |
| Has Flange | No |
| I.D. Tolerance | +0.000 in / -0.001 in |
| Temperature Range [Max] | 220 °F |
| Length Tolerance | ±.0075 in |
| Temperature Range [Min] | 10 °F |
| Groove Type | No Groove |
| O.D. Tolerance | +0.000 in / -0.001 in |
| I.D. | 1 1/8 in |
| O.D. | 1 3/8 in |
| Press Fit [Max] | 0.0040 in |
| Weight | 0.285 LB |
| EAN or UPC | 781260006925 |

