Skip to content Skip to navigation menu
SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing

SS-1420-24

SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101548453
  • 7/16" ID x 5/8" OD x 1 1/2" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing
SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16" ID x 5/8" OD x 1 1/2" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing

features

  • High-grade, porous bronze material, impregnated to provide uniform oil coating directly to the shaft, eliminating the need for costly oil grooves or added grease
  • Consistently higher K-strength than the industry standard
  • Oil content that exceeds the industry standard, leading to longer bearing life
  • Vacuum impregnated with 100 grade R & O Turbine/Hydraulic Oil
  • Made in the USA
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • ISO 9001:2015 registered
  • RoHS DRC "Conflict Free"
  • REACH compliant
  • ISO 14001:2015 registered
  • CA Prop 65 compliant
I.D. 7/16 in
Has Flange No
Length Tolerance ±.005 in
Inch/Metric Inch
Length 1 1/2 in
Groove Type No Groove
Temperature Range [Min] 10 °F
Bore Type Round Bore
Press Fit [Max] 0.0030 in
I.D. Tolerance +0.000 in / -0.001 in
Material Bronze – Oil Impregnated (SAE 841)
O.D. Tolerance +0.000 in / -0.001 in
Press Fit [Min] 0.0010 in
Temperature Range [Max] 220 °F
O.D. 5/8 in
Weight 0.054 LB
EAN or UPC 781260004327
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison