- Metric Flanged Bearing
- 25 mm ID x 32 mm OD x 20 mm Long
- Sintered Bronze Oil-Impregnate
| Flange Thickness | 3.5 mm |
| Has Flange | Yes |
| Material | Sintered Bronze Oil-Impregnate |
| O.D. | 32 mm |
| Bore Type | Round Bore |
| O.D. Tolerance | +.040 mm, +.070 mm |
| Length | 20.000 mm |
| Inch/Metric | Metric |
| I.D. Tolerance | +.010 mm, +.040 mm |
| Flange O.D. Tolerance | +/- .130 mm |
| I.D. | 25 mm |
| Weight | 0.12 LB |

