
- Metric Flanged Bearing
- 20 mm ID x 26 mm OD x 20 mm Long
- Sintered Bronze Oil-Impregnate
Length | 20.000 mm |
Material | Sintered Bronze Oil-Impregnate |
Bore Type | Round Bore |
Inch/Metric | Metric |
O.D. Tolerance | +.040 mm, +.060 mm |
I.D. Tolerance | +.030 mm, +.010 mm |
Flange Thickness | 3 mm |
Flange O.D. Tolerance | +/- .130 mm |
I.D. | 20 mm |
Has Flange | Yes |
O.D. | 26 mm |
Weight | 0.75 LB |
