- 1/4" ID x 3/8" OD x 7/16" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
compliances
- 0
| Inch/Metric | Inch |
| O.D. | 0.375 in |
| Temperature Range [Max] | 220 °F |
| Length Tolerance | ±.005 in |
| I.D. Tolerance | +0.000 in / -0.001 in |
| Flange Thickness | 1/16 in |
| O.D. Tolerance | +0.000 in / -0.001 in |
| Press Fit [Min] | 0.001 in |
| Has Flange | Yes |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Length | 7/16 in |
| Temperature Range [Min] | 10 °F |
| Groove Type | No Groove |
| I.D. | 1/4 in |
| Press Fit [Max] | 0.003 in |
| Bore Type | Round Bore |
| Weight | 0.007 LB |
| EAN or UPC | 781260003528 |

