Skip to content Skip to navigation menu
SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing

SF-2026-20

SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101534798
  • 5/8" ID x 13/16" OD x 1 1/4" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing
SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" ID x 13/16" OD x 1 1/4" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing

compliances

  • 0
Bore Type Round Bore
Press Fit [Min] 0.0015 in
Press Fit [Max] 0.004 in
Length 1 1/4 in
Material Bronze – Oil Impregnated (SAE 841)
Length Tolerance ±.005 in
Groove Type No Groove
O.D. Tolerance +0.000 in / -0.001 in
Has Flange Yes
Temperature Range [Min] 10 °F
O.D. 0.8125 in
Temperature Range [Max] 220 °F
Inch/Metric Inch
I.D. Tolerance +0.000 in / -0.001 in
I.D. 5/8 in
Flange Thickness 1/8 in
Weight 0.069 LB
EAN or UPC 781260002750
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison