- Bronze Cored Bar Stock
- 7" I.D.
- 9" O.D.
- 6 1/2" Long
features
- Made in the USA
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- ISO 9001:2015 registered
- RoHS DRC "Conflict Free"
- REACH compliant
- ISO 14001:2015 registered
- CA Prop 65 Complaint
| I.D. | 7 in |
| Material | Bronze |
| Bar Stock Length | 6 1/2 in |
| O.D. | 9 in |
| Weight | 47.641 LB |

