Skip to content Skip to navigation menu
Symmco Inc.SCS-412-6

SCS-412-6

SAE 841 Sintered Bronze Oil Impregnated Cored Bar Stock
Item #101548428
  • 1/2" x 1 1/2" x 6 1/2" Long Cored Bar
  • Oil Impregnated Bronze SAE 841
Symmco Inc.SCS-412-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" x 1 1/2" x 6 1/2" Long Cored Bar
  • Oil Impregnated Bronze SAE 841

features

  • Made in the USA
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • ISO 9001:2015 registered
  • RoHS DRC "Conflict Free"
  • REACH compliant
  • ISO 14001:2015 registered
  • CA Prop 65 Complaint
O.D. 1 1/2 in
Material Oil Impregnated Bronze SAE 841
I.D. 1/2 in
Bar Stock Length 6 1/2 in
Weight 2.94 LB
EAN or UPC 781260011264
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison