- 2" x 4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
features
- Made in the USA
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- ISO 9001:2015 registered
- RoHS DRC "Conflict Free"
- REACH compliant
- ISO 14001:2015 registered
- CA Prop 65 Complaint
| O.D. | 4 in |
| Bar Stock Length | 6 1/2 in |
| I.D. | 2 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Weight | 0.039 LB |
| EAN or UPC | 781260010885 |

