
- 1 1/2" x 2 3/4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
features
- Made in the USA
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- ISO 9001:2015 registered
- RoHS DRC "Conflict Free"
- REACH compliant
- ISO 14001:2015 registered
- CA Prop 65 Complaint
Bar Stock Length | 6 1/2 in |
O.D. | 2 3/4 in |
I.D. | 1 1/2 in |
Material | Oil Impregnated Bronze SAE 841 |
Weight | 8.448 LB |
EAN or UPC | 781260010731 |
