
- Thrust Washer
- 5/8" ID x 1" OD x 1/8" Thick
- Iron/Copper – Oil Impregnated (SAE 863)
applications
- Farm machinery
- Off-road equipment
- Sheaves
- Machine tools
- Pulleys
- Conveyors
- Wheel bearings
features
- A material that combines strength with good bearing properties, making it a popular grade for applications requiring high strength
- Harder, stronger and more economical than some bronze materials
- Good shock loading ability, wear resistance and durability
- Rated for lower speeds but can handle higher loads
- ISO 9001:2015 registered
- RoHS compliant
- REACH compliant
- ISO 14001:2015 registered
O.D. | 1 in |
Material | Iron/Copper – Oil Impregnated (SAE 863) |
Inch/Metric | Inch |
Thickness | 0.125 in |
I.D. | 5/8 in |
Weight | 0.012 LB |
