- Oil Impregnated Bushing
- 1/4" ID x 3/8" OD x 1/4" Long
- 1/2" Flange OD
- 1/16" Flange Thickness
- Iron/Copper – Oil Impregnated (SAE 863)
applications
- Farm machinery
- Off-road equipment
- Sheaves
- Machine tools
- Pulleys
- Conveyors
- Wheel bearings
features
- A material that combines strength with good bearing properties, making it a popular grade for applications requiring high strength
- Harder, stronger and more economical than some bronze materials
- Good shock loading ability, wear resistance and durability
- Rated for lower speeds but can handle higher loads
- ISO 9001:2015 registered
- RoHS compliant
- REACH compliant
- ISO 14001:2015 registered
| O.D. | 0.375 in |
| Bore Type | Round Bore |
| Material | 80% Iron/20% Copper – SAE 863, Oil Impregnated |
| Has Flange | Yes |
| Length | 1/4 in |
| Inch/Metric | Inch |
| I.D. | 1/4 in |
| Groove Type | No Groove |
| Flange Thickness | 1/16 in |
| Weight | 0.02 LB |

