
- 1" x 2 3/16" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
features
- 18% to 22% copper, balance iron
- Good porous grade bearing material
- Great for applications requiring higher static loads
- Vacuum impregnated with 100 grade R & O Turbine/Hydraulic Oil
- Made in the USA
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- ISO 9001:2015 registered
- REACH compliant
- ISO 14001:2015 registered
I.D. | 1 in |
Material | Sintered Iron-Copper SAE 863 |
O.D. | 2.1875 in |
Bar Stock Length | 5 in |
Weight | 4.846 LB |
EAN or UPC | 781260102283 |
