- 5/16" ID x 1/2" OD x 1/2" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
| Temperature Range [Min] | 10 °F |
| Press Fit [Min] | 0.001 in |
| Has Flange | Yes |
| Bore Type | Round Bore |
| Press Fit [Max] | 0.003 in |
| Flange Thickness | 3/32 in |
| Length | 1/2 in |
| Inch/Metric | Inch |
| O.D. Tolerance | +0.000 in / -0.001 in |
| Length Tolerance | ±.005 in |
| I.D. | 5/16 in |
| Temperature Range [Max] | 220 °F |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Groove Type | No Groove |
| I.D. Tolerance | +0.000 in / -0.001 in |
| O.D. | 0.5 in |
| Weight | 0.017 LB |
| EAN or UPC | 781260001425 |

