- Straight Bushing
- 3/8" ID x 1/2" OD x 3/4" Long
- Bronze - Oil Impregnated (SAE 841)
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Length | 3/4 in |
| Groove Type | No Groove |
| Temperature Range [Min] | 10 °F |
| I.D. Tolerance | +0.000 in / -0.001 in |
| I.D. | 3/8 in |
| Length Tolerance | ±.005 in |
| Has Flange | No |
| O.D. | 0.5 in |
| Press Fit [Min] | 0.001 in |
| Press Fit [Max] | 0.003 in |
| O.D. Tolerance | +0.000 in / -0.001 in |
| Temperature Range [Max] | 220 °F |
| Bore Type | Round Bore |
| Weight | 0.01 LB |

