- Combination Square
- 12" Blade Length
features
- Impact-resistant acrylic level
- Also acts as a depth gauge, and has 45° and 90° working surfaces
- Brass bolt spring-loaded blade ensures firm, accurate settings
| Material | Die Cast Zinc |
| Blade Material | Stainless Steel |
| Blade Length | 12 in |
| Weight | 0.77 LB |

