- Super Lube® Grease Lubricant
- 400 g Cartridge
applications
- Multi-purpose
| Temperature Range [Min] | -45 °F |
| Temperature Range [Max] | 450 °F |
| Applicable Materials | Wood, Rubber, Leather, Plastic, Fabric |
| Chemical Compound | Synthetic |
| Flash Point | 428 °F |
| Odor | Mild |
| Type | Multi-Purpose Grease |
| Specific Gravity [Max] | 0.890 |
| Specific Gravity [Min] | 0.850 |
| Physical Form | Paste or Gel |
| Resistance (Chemical) | Wear, Corrosive Process, Dirt, Dust, Saltwater, Water |
| Container Size | 400 g |
| Container Type | Cartridge |
| NLGI No. | 2 |
| Packing Type | Cartridge |
| Color | Translucent White |
| Weight | 1.01 LB |

