Skip to content Skip to navigation menu
Hyponic Reducers

PA126560

Hyponic Reducers
Item #101487140
  • 100:1 Ratio
  • 1630 Unit Size
  • 17.5 O/P RPM
  • 9190 in. lbs. Torque
  • 182TC Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100:1 Ratio
  • 1630 Unit Size
  • 17.5 O/P RPM
  • 9190 in. lbs. Torque
  • 182TC Frame Reducer

features

  • Compact, modular housing
  • Maintenance-free grease lubrication
  • High efficiency
  • Washdown duty
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • Corrosion-resistant housing with washdown protection
  • Extremely quiet operation
  • Two-year warranty

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Box Height 17.72 in
Output RPM @ Input RPM 17.5 rpm @ 1750 rpm
Output Torque @ RPM 9190 in lb @ 1750 rpm
Max. Overhung Load @ RPM 2200 lbf @ 1750 rpm
Output (Shaft or Bore) Size 2 in
Frame 182TC
Input HP @ RPM 3 hp @ 1750 rpm
Unit Size 1630
Installed Options Antimicrobial Seals, Stainless Steel Hardware, Nameplate and O/P Bore, Synthetic Food Grade Grease
Ratio 100:1
Box Length 18.45 in
Box Width 17.72 in
Weight 105.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison