- 20:1 Ratio
- 1320 Unit Size
- 87.5 O/P RPM
- 657 in. lbs. Torque
- 56C Frame Reducer
features
- Compact, modular housing
- Maintenance-free grease lubrication
- High efficiency
- Washdown duty
- Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
- Transmits torque more efficiently for more torque per unit in smaller, more compact size
- Grease lubrication is trouble free, with no oil to change or maintain
- Corrosion-resistant housing with washdown protection
- Extremely quiet operation
- Two-year warranty
options
- Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
| Installed Options | Antimicrobial Seals, Stainless Steel Hardware, Nameplate and O/P Bore, Synthetic Food Grade Grease |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Max. Overhung Load @ RPM | 485 lbf @ 1750 rpm |
| Box Height | 25.13 in |
| Unit Size | 1320 |
| Box Length | 10.58 in |
| Box Width | 10.3 in |
| Ratio | 20:1 |
| Frame | 56C |
| Input HP @ RPM | 1.07 hp @ 1750 rpm |
| Output Torque @ RPM | 657 in lb @ 1750 rpm |
| Output RPM @ Input RPM | 87.5 rpm @ 1750 rpm |
| Weight | 29.0 LB |
| EAN or UPC | 690825269289 |

