- 600:1 Ratio
- 1440 Unit Size
- 2.92 O/P RPM
- 3450 in. lbs. Torque
- 56C Frame Reducer
features
- Compact, modular housing
- Maintenance-free grease lubrication
- High efficiency
- Washdown duty
- Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
- Transmits torque more efficiently for more torque per unit in smaller, more compact size
- Grease lubrication is trouble free, with no oil to change or maintain
- Corrosion-resistant housing with washdown protection
- Extremely quiet operation
- Two-year warranty
options
- Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
| Frame | 56C |
| Box Length | 12.64 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Ratio | 600:1 |
| Input HP @ RPM | 0.2 hp @ 1750 rpm |
| Box Width | 12.32 in |
| Installed Options | Antimicrobial Seals, Synthetic Food Grade Grease |
| Unit Size | 1440 |
| Box Height | 12.32 in |
| Output Torque @ RPM | 3450 in lb @ 1750 rpm |
| Max. Overhung Load @ RPM | 981 lbf @ 1750 rpm |
| Output RPM @ Input RPM | 2.91666 rpm @ 1750 rpm |
| Weight | 32.0 LB |

