Skip to content Skip to navigation menu
Hyponic Reducers

PA126438

Hyponic Reducers
Item #101488505
  • 300:1 Ratio
  • 1640 Unit Size
  • 5.83 O/P RPM
  • 9270 in. lbs. Torque
  • 56C Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 300:1 Ratio
  • 1640 Unit Size
  • 5.83 O/P RPM
  • 9270 in. lbs. Torque
  • 56C Frame Reducer

features

  • Washdown duty
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • Corrosion-resistant housing with washdown protection
  • Extremely quiet operation
  • Two-year warranty
  • Compact, modular housing
  • Maintenance-free grease lubrication
  • High efficiency

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Unit Size 1640
Box Height 41.53 in
Ratio 300:1
Output (Shaft or Bore) Size 2 in
Input HP @ RPM 1.07 hp @ 1750 rpm
Box Width 17.28 in
Installed Options Antimicrobial Seals, Synthetic Food Grade Grease
Output RPM @ Input RPM 5.833333 rpm @ 1750 rpm
Max. Overhung Load @ RPM 2200 lbf @ 1750 rpm
Frame 56C
Output Torque @ RPM 9270 in lb @ 1750 rpm
Box Length 17.56 in
Weight 146.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison