Skip to content Skip to navigation menu
Hyponic Reducers

PA126389

Hyponic Reducers
Item #101487410
  • 60:1 Ratio
  • 1420 Unit Size
  • 29.17 O/P RPM
  • 1970 in. lbs. Torque
  • 143TC Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60:1 Ratio
  • 1420 Unit Size
  • 29.17 O/P RPM
  • 1970 in. lbs. Torque
  • 143TC Frame Reducer

features

  • High efficiency
  • Washdown duty
  • Compact, modular housing
  • Maintenance-free grease lubrication
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • Corrosion-resistant housing with washdown protection
  • Extremely quiet operation
  • Two-year warranty

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Input HP @ RPM 1.07 hp @ 1750 rpm
Max. Overhung Load @ RPM 937 lbf @ 1750 rpm
Box Length 12.44 in
Ratio 60:1
Frame 143TC
Output (Shaft or Bore) Size 1 3/8 in
Box Height 28.85 in
Box Width 12.16 in
Installed Options Antimicrobial Seals, Synthetic Food Grade Grease
Unit Size 1420
Output Torque @ RPM 1970 in lb @ 1750 rpm
Output RPM @ Input RPM 29.16667 rpm @ 1750 rpm
Weight 36.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison