Skip to content Skip to navigation menu
Hyponic Reducers

PA126345

Hyponic Reducers
Item #101487787
  • 20:1 Ratio
  • 1220 Unit Size
  • 87.5 O/P RPM
  • 328 in. lbs. Torque
  • 56C Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20:1 Ratio
  • 1220 Unit Size
  • 87.5 O/P RPM
  • 328 in. lbs. Torque
  • 56C Frame Reducer

features

  • Compact, modular housing
  • Maintenance-free grease lubrication
  • Washdown duty
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • High efficiency
  • Corrosion-resistant housing with washdown protection
  • Extremely quiet operation
  • Two-year warranty

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Input HP @ RPM 0.536193 hp @ 1750 rpm
Output Torque @ RPM 328.3167 in lb @ 1750 rpm
Box Height 8.87 in
Box Width 8.87 in
Output (Shaft or Bore) Size 1 in
Frame 56C
Ratio 20:1
Installed Options Antimicrobial Seals, Synthetic Food Grade Grease
Unit Size 1220
Output RPM @ Input RPM 87.5 rpm @ 1750 rpm
Max. Overhung Load @ RPM 297.621 lbf @ 1750 rpm
Box Length 9.19 in
Weight 17.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison