Skip to content Skip to navigation menu
Hyponic Reducers

PA126263

Hyponic Reducers
Item #101487293
  • 150:1 Ratio
  • 1631 Unit Size
  • 11.67 O/P RPM
  • 13100 in. lbs. Torque
  • 182TC Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 150:1 Ratio
  • 1631 Unit Size
  • 11.67 O/P RPM
  • 13100 in. lbs. Torque
  • 182TC Frame Reducer

features

  • Compact, modular housing
  • Maintenance-free grease lubrication
  • High efficiency
  • Washdown duty
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • Corrosion-resistant housing with washdown protection
  • Extremely quiet operation
  • Two-year warranty

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Ratio 150:1
Unit Size 1631
Frame 182TC
Box Length 18.45 in
Output (Shaft or Bore) Size 2 in
Installed Options Synthetic Food Grade Grease
Max. Overhung Load @ RPM 2200 lbf @ 1750 rpm
Input HP @ RPM 2.85 hp @ 1750 rpm
Box Height 17.72 in
Output Torque @ RPM 13100 in lb @ 1750 rpm
Output RPM @ Input RPM 11.66667 rpm @ 1750 rpm
Box Width 17.72 in
Weight 105.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison