Skip to content Skip to navigation menu
Hyponic Reducers

PA126238

Hyponic Reducers
Item #101487224
  • 80:1 Ratio
  • 1430 Unit Size
  • 21.875 O/P RPM
  • 1310 in. lbs. Torque
  • 56C Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80:1 Ratio
  • 1430 Unit Size
  • 21.875 O/P RPM
  • 1310 in. lbs. Torque
  • 56C Frame Reducer

features

  • Compact, modular housing
  • Maintenance-free grease lubrication
  • High efficiency
  • Washdown duty
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • Corrosion-resistant housing with washdown protection
  • Extremely quiet operation
  • Two-year warranty

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Output (Shaft or Bore) Size 1 3/8 in
Box Length 11 1/2 in
Unit Size 1430
Output Torque @ RPM 1310 in lb @ 1750 rpm
Ratio 80:1
Max. Overhung Load @ RPM 959 lbf @ 1750 rpm
Box Height 26.97 in
Output RPM @ Input RPM 21.875 rpm @ 1750 rpm
Input HP @ RPM 0.536 hp @ 1750 rpm
Installed Options Synthetic Food Grade Grease
Box Width 11.22 in
Frame 56C
Weight 38.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison