Skip to content Skip to navigation menu
Hyponic Reducers

PA126233

Hyponic Reducers
Item #101487120
  • 60:1 Ratio
  • 1630 Unit Size
  • 29.17 O/P RPM
  • 5430 in. lbs. Torque
  • 143TC Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60:1 Ratio
  • 1630 Unit Size
  • 29.17 O/P RPM
  • 5430 in. lbs. Torque
  • 143TC Frame Reducer

features

  • Compact, modular housing
  • Maintenance-free grease lubrication
  • High efficiency
  • Washdown duty
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • Corrosion-resistant housing with washdown protection
  • Extremely quiet operation
  • Two-year warranty

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Output (Shaft or Bore) Size 2 in
Input HP @ RPM 3 hp @ 1750 rpm
Box Width 17.87 in
Frame 143TC
Output Torque @ RPM 5430 in lb @ 1750 rpm
Output RPM @ Input RPM 29.16667 rpm @ 1750 rpm
Box Height 17.87 in
Ratio 60:1
Installed Options Synthetic Food Grade Grease
Max. Overhung Load @ RPM 2060 lbf @ 1750 rpm
Box Length 18.15 in
Unit Size 1630
Weight 105.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison