Skip to content Skip to navigation menu
Hyponic Reducers

PA126212

Hyponic Reducers
Item #101488550
  • 40:1 Ratio
  • 1420 Unit Size
  • 43.75 O/P RPM
  • 1310 in. lbs. Torque
  • 143TC Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40:1 Ratio
  • 1420 Unit Size
  • 43.75 O/P RPM
  • 1310 in. lbs. Torque
  • 143TC Frame Reducer

features

  • Compact, modular housing
  • Maintenance-free grease lubrication
  • High efficiency
  • Washdown duty
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • Corrosion-resistant housing with washdown protection
  • Extremely quiet operation
  • Two-year warranty

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Output Torque @ RPM 1310 in lb @ 1750 rpm
Output (Shaft or Bore) Size 1 3/8 in
Box Height 28.85 in
Frame 143TC
Unit Size 1420
Ratio 40:1
Max. Overhung Load @ RPM 860 lbf @ 1750 rpm
Box Length 12.44 in
Installed Options Synthetic Food Grade Grease
Output RPM @ Input RPM 43.75 rpm @ 1750 rpm
Input HP @ RPM 1.07 hp @ 1750 rpm
Box Width 12.16 in
Weight 36.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison