Skip to content Skip to navigation menu
Hyponic Reducers

PA097472

Hyponic Reducers
Item #101489577
  • 360:1 Ratio
  • 1340 Unit Size
  • 4.86 O/P RPM
  • 1390 in. lbs. Torque
  • 56C Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 360:1 Ratio
  • 1340 Unit Size
  • 4.86 O/P RPM
  • 1390 in. lbs. Torque
  • 56C Frame Reducer

features

  • Compact, modular housing
  • Maintenance-free grease lubrication
  • High efficiency
  • Washdown duty
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • Corrosion-resistant housing with washdown protection
  • Extremely quiet operation
  • Two-year warranty

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Max. Overhung Load @ RPM 694 lbf @ 1750 rpm
Ratio 360:1
Box Width 10.28 in
Frame 56C
Input HP @ RPM 0.134 hp @ 1750 rpm
Box Length 10.59 in
Box Height 10.28 in
Output Torque @ RPM 1390 in lb @ 1750 rpm
Unit Size 1340
Output RPM @ Input RPM 4.861111 rpm @ 1750 rpm
Output (Shaft or Bore) Size 1 1/4 in
Weight 24.0 LB
EAN or UPC 690825072469
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison