Skip to content Skip to navigation menu
Hyponic Reducers

PA097424

Hyponic Reducers
Item #101487773
  • 60:1 Ratio
  • 1531 Unit Size
  • 29.17 O/P RPM
  • 3780 in. lbs. Torque
  • 145TC Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60:1 Ratio
  • 1531 Unit Size
  • 29.17 O/P RPM
  • 3780 in. lbs. Torque
  • 145TC Frame Reducer

features

  • High efficiency
  • Extremely quiet operation
  • Compact, modular housing
  • Maintenance-free grease lubrication
  • Washdown duty
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • Corrosion-resistant housing with washdown protection
  • Two-year warranty

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Output (Shaft or Bore) Size 1 1/2 in
Box Length 13.41 in
Box Width 13.26 in
Frame 145TC
Max. Overhung Load @ RPM 1360 lbf @ 1750 rpm
Output RPM @ Input RPM 29.16667 rpm @ 1750 rpm
Box Height 31.64 in
Input HP @ RPM 2.06 hp @ 1750 rpm
Unit Size 1531
Output Torque @ RPM 3780 in lb @ 1750 rpm
Ratio 60:1
Weight 51.0 LB
EAN or UPC 690825071974
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison