Skip to content Skip to navigation menu
Hyponic Reducers

PA097365

Hyponic Reducers
Item #101489570
  • 10:1 Ratio
  • 1632 Unit Size
  • 175 O/P RPM
  • 1520 in. lbs. Torque
  • 182TC Frame Reducer
Hyponic Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10:1 Ratio
  • 1632 Unit Size
  • 175 O/P RPM
  • 1520 in. lbs. Torque
  • 182TC Frame Reducer

features

  • Compact, modular housing
  • Maintenance-free grease lubrication
  • High efficiency
  • Washdown duty
  • Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
  • Transmits torque more efficiently for more torque per unit in smaller, more compact size
  • Grease lubrication is trouble free, with no oil to change or maintain
  • Corrosion-resistant housing with washdown protection
  • Extremely quiet operation
  • Two-year warranty

options

  • Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Ratio 10:1
Unit Size 1632
Box Length 18.45 in
Max. Overhung Load @ RPM 1330 lbf @ 1750 rpm
Frame 182TC
Output (Shaft or Bore) Size 2 in
Box Height 17.72 in
Output RPM @ Input RPM 175 rpm @ 1750 rpm
Output Torque @ RPM 1520 in lb @ 1750 rpm
Input HP @ RPM 5 hp @ 1750 rpm
Box Width 17.72 in
Weight 107.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison