Skip to content Skip to navigation menu
Cyclo 6000 Series Foot Mount Reducer

PA023425

Cyclo 6000 Series Foot Mount Reducer
Item #101442168
  • 40.4 HP
  • 6185 Unit Size
  • 25:1 Ratio
  • Single Reduction
  • Foot Mount
  • Horizontal Output
  • 70.0 O/P RPM
  • 34600 in lbs Torque
  • 5180 lbf OHL
+ Show More + Show Less
Cyclo 6000 Series Foot Mount Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40.4 HP
  • 6185 Unit Size
  • 25:1 Ratio
  • Single Reduction
  • Foot Mount

description

  • Cyclo's unique epicycliodal design has advantages superior to speed reducers using common involute tooth gears.
  • Cyclo components operate in compression, not in shear.

applications

  • Conveyors
  • Food machinery
  • Mixers
  • Automotive plants
  • Wastewater treatment
  • Recycling equipment
  • Poultry processing equipment
  • Sawmills and woodyard equipment
  • Runout tables

features

  • 24-month, unlimited warranty
  • Highest overload capacity, exceeding 500%
  • High efficiency, even at high reduction ratios
  • Grease lubricated for no maintenance
  • Two thirds of its reduction components in contact at all times
  • Withstands shock loads exceeding 500% of their ratings
  • Provides exceptional performance, reliability and long life in the most severe applications
Input HP @ RPM 40.4 hp @ 1750 rpm
Input Configuration C-Face Coupled
Mount Type Foot
Overhung Load Capacity 5180 lbf
Base to Centerline of Output Shaft 8.661 in
Base to Centerline of Input Shaft 8.661 in
Input (Shaft or Bore) Size 1 1/2 in
Box Length 20 3/4 in
Output Configuration Horizontal
Output RPM @ Input RPM 70 rpm @ 1750 rpm
Ratio 25:1
Output (Shaft or Bore) Size 3 1/8 in
Unit Size 6185
Reduction Type Single Reduction
Box Width 18 1/2 in
Output Torque @ RPM 34600 in lb @ 1750 rpm
Box Height 16.39 in
Bolt Center Length x Bolt Center Width 12.6 in x 16.54 in
Weight 420.0 LB
EAN or UPC 690825030698
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison