- 17.3 HP
- 6160 Unit Size
- 21:1 Ratio
- Single Reduction
- Foot Mount
description
- Cyclo's unique epicycliodal design has advantages superior to speed reducers using common involute tooth gears.
- Cyclo components operate in compression, not in shear.
applications
- Runout tables
- Recycling equipment
- Poultry processing equipment
- Sawmills and woodyard equipment
- Conveyors
- Food machinery
- Mixers
- Automotive plants
- Wastewater treatment
features
- 24-month, unlimited warranty
- Highest overload capacity, exceeding 500%
- High efficiency, even at high reduction ratios
- Grease lubricated for no maintenance
- Two thirds of its reduction components in contact at all times
- Withstands shock loads exceeding 500% of their ratings
- Provides exceptional performance, reliability and long life in the most severe applications
| Input Configuration | C-Face Coupled |
| Base to Centerline of Output Shaft | 6.299 in |
| Mount Type | Foot |
| Output Configuration | Horizontal |
| Output RPM @ Input RPM | 83.3 rpm @ 1750 rpm |
| Output Torque @ RPM | 12400 in lb @ 1750 rpm |
| Bolt Center Length x Bolt Center Width | 5.91 in x 14.56 in |
| Box Length | 16.26 in |
| Ratio | 21:1 |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Reduction Type | Single Reduction |
| Output (Shaft or Bore) Size | 2 1/4 in |
| Box Width | 16.14 in |
| Input HP @ RPM | 17.3 hp @ 1750 rpm |
| Overhung Load Capacity | 3350 lbf |
| Base to Centerline of Input Shaft | 6.299 in |
| Unit Size | 6160 |
| Box Height | 14.45 in |
| Weight | 240.0 LB |
| EAN or UPC | 690825022051 |

