Skip to content Skip to navigation menu
Cyclo 6000 Series Foot Mount Reducer

PA022582

Cyclo 6000 Series Foot Mount Reducer
Item #101467246
  • 7.60 HP
  • 6125 Unit Size
  • 17:1 Ratio
  • Single Reduction
  • Foot Mount
  • Universal Output
  • 103 O/P RPM
  • 4420 in lbs Torque
  • 1520 lbf OHL
+ Show More + Show Less
Cyclo 6000 Series Foot Mount Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.60 HP
  • 6125 Unit Size
  • 17:1 Ratio
  • Single Reduction
  • Foot Mount

description

  • Cyclo's unique epicycliodal design has advantages superior to speed reducers using common involute tooth gears.
  • Cyclo components operate in compression, not in shear.

applications

  • Conveyors
  • Food machinery
  • Mixers
  • Automotive plants
  • Wastewater treatment
  • Recycling equipment
  • Poultry processing equipment
  • Sawmills and woodyard equipment
  • Runout tables

features

  • 24-month, unlimited warranty
  • Highest overload capacity, exceeding 500%
  • High efficiency, even at high reduction ratios
  • Grease lubricated for no maintenance
  • Two thirds of its reduction components in contact at all times
  • Withstands shock loads exceeding 500% of their ratings
  • Provides exceptional performance, reliability and long life in the most severe applications
Bolt Center Length x Bolt Center Width 4.53 in x 7.48 in
Overhung Load Capacity 1520 lbf
Box Height 10.12 in
Box Width 9.06 in
Output RPM @ Input RPM 103 rpm @ 1750 rpm
Input HP @ RPM 7.6 hp @ 1750 rpm
Unit Size 6125
Base to Centerline of Input Shaft 4.724 in
Output (Shaft or Bore) Size 1 1/2 in
Output Configuration Universal
Ratio 17:1
Output Torque @ RPM 4420 in lb @ 1750 rpm
Input (Shaft or Bore) Size 3/4 in
Input Configuration C-Face Coupled
Mount Type Foot
Base to Centerline of Output Shaft 4.724 in
Reduction Type Single Reduction
Box Length 10.2 in
Weight 70.0 LB
EAN or UPC 690825013165
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison