- 0.47 HP
- 6070 Unit Size
- 15:1 Ratio
- Single Reduction
- Foot Mount
description
- Cyclo's unique epicycliodal design has advantages superior to speed reducers using common involute tooth gears.
- Cyclo components operate in compression, not in shear.
applications
- Conveyors
- Food machinery
- Mixers
- Automotive plants
- Wastewater treatment
- Recycling equipment
- Poultry processing equipment
- Sawmills and woodyard equipment
- Runout tables
features
- 24-month, unlimited warranty
- Highest overload capacity, exceeding 500%
- High efficiency, even at high reduction ratios
- Grease lubricated for no maintenance
- Two thirds of its reduction components in contact at all times
- Withstands shock loads exceeding 500% of their ratings
- Provides exceptional performance, reliability and long life in the most severe applications
| Output (Shaft or Bore) Size | 3/4 in |
| Base to Centerline of Input Shaft | 3.15 in |
| Overhung Load Capacity | 379 lbf |
| Base to Centerline of Output Shaft | 3.15 in |
| Mount Type | Foot |
| Input (Shaft or Bore) Size | 1/2 in |
| Output Configuration | Universal |
| Box Width | 5.67 in |
| Output Torque @ RPM | 239 in lb @ 1750 rpm |
| Unit Size | 6070 |
| Bolt Center Length x Bolt Center Width | 2.36 in x 4.72 in |
| Ratio | 15:1 |
| Box Length | 5.94 in |
| Reduction Type | Single Reduction |
| Input HP @ RPM | 0.47 hp @ 1750 rpm |
| Input Configuration | C-Face Coupled |
| Box Height | 5.31 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Weight | 10.0 LB |
| EAN or UPC | 690825005665 |

