- 5.70 HP
- 6135 Unit Size
- 35:1 Ratio
- Single Reduction
- Foot Mount
description
- Cyclo's unique epicycliodal design has advantages superior to speed reducers using common involute tooth gears.
- Cyclo components operate in compression, not in shear.
applications
- Conveyors
- Food machinery
- Mixers
- Automotive plants
- Wastewater treatment
- Recycling equipment
- Poultry processing equipment
- Sawmills and woodyard equipment
- Runout tables
features
- Two thirds of its reduction components in contact at all times
- Withstands shock loads exceeding 500% of their ratings
- 24-month, unlimited warranty
- Highest overload capacity, exceeding 500%
- High efficiency, even at high reduction ratios
- Grease lubricated for no maintenance
- Provides exceptional performance, reliability and long life in the most severe applications
| Output (Shaft or Bore) Size | 1 7/8 in |
| Input HP @ RPM | 5.7 hp @ 1750 rpm |
| Overhung Load Capacity | 2270 lbf |
| Ratio | 35:1 |
| Input Configuration | Shaft Input |
| Box Width | 12.99 in |
| Reduction Type | Single Reduction |
| Bolt Center Length x Bolt Center Width | 5.71 in x 11.42 in |
| Output Configuration | Horizontal |
| Unit Size | 6135 |
| Base to Centerline of Input Shaft | 5.906 in |
| Output Torque @ RPM | 6820 in lb @ 1750 rpm |
| Base to Centerline of Output Shaft | 5.906 in |
| Mount Type | Foot |
| Box Height | 11.81 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Length | 12.64 in |
| Output RPM @ Input RPM | 50 rpm @ 1750 rpm |
| Weight | 95.0 LB |
| EAN or UPC | 690825002565 |

