- 150 lm Maximum Lumens
- 12 h Run Time
- Rechargeable
description
- Add this feature-laden, safety approved rechargeable Knucklehead Spot HAZ-LO worklight to your toolbox of instrinsically safe equipment. The far-reaching beam can help you locate hazards or victims from a distance. The removable magnet and hang hook allow for hands-free use.
- The Knucklehead HAZ-LO is a lightweight, rechargeable, hand-held work light with a 210 degree articulating head that rotates a full 360 degrees. This light features an extremely strong magnet, the latest in C4 power LED technology, microprocessor controlled high and low intensity modes, emergency flash and moonlight mode. Spot and Flood models available with either an integrated storable hang hook or clip. Removable magnet with 135 lb pull strength features a replaceable rubber boot. Available with optional 4 "AA" battery carrier for non-rechargeable operation.
features
- Class I, Div 1 safety rated
- 227 meter beam distance and 150 lumens on high
- Choose low for 12 hour runtime
- Articulating head so you can aim the beam where you need it
- On/off button is easy to operate when wearing heavy gloves
- IPX4 rated for water resistance
- Super tough polymer construction
- Class I, II Division 1, Groups C,D,F,G
- Class III
- T-Code: T4
- Exia
- NON-INCENDIVE: Class I Division 2
- Groups A,B,C,D, T-CODE T4 Permissible Flashlight: Approval No. 20-A140001-0
- Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.
| Color | Yellow |
| Max. Lumens | 150 lm |
| Run Time | 12 h |
| Weight | 14.68 LB |
| EAN or UPC | 80926917217 |

