- 3 V Battery Voltage
- Right Angle
- 500 lm Maximum Lumens
- 12 h Run Time
description
- Versatile, rugged and super bright, the multi-fuel PolyTac 90 X is built with the rigors of the job in mind. Durable construction plus a switch with built in battery life indicator will let you know when it is time to recharge or replace the batteries giving you the confidence to stay focused on the task at hand.
- The PolyTac 90 LED is a super bright and compact right angle personal light with C4LED technology. This light offers microprocessor controlled high and low intensity modes, strobe mode and integrated carabiner style D-ring for a variety of attachment methods. Operates on CR123A Lithium primary cells.
features
- High and low modes: High super-bright light: 500 lumens
- 167m beam
- runs 2.5 hours (CR123A batteries)
- runs 3.75 hours (SL-B26 battery pack), Low for extended run time: 85 lumens
- 64m beam
- runs 12 hours (CR123A batteries)
- runs 19 hours (SL-B26 battery pack).
- MULTI-FUEL: Uses two CR123A lithium batteries
- also accepts Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack
- Multi-function push-button head switch easy to use with gloved hands
- features battery life indicator
- Multi-position, reversible pocket clip attaches to MOLLE, turnout gear, harnesses, etc.
- offers a variety of mounting positions
- Integrated carabiner style D-ring for a variety of attachment methods
- Optional Gear Keeper® system for attaching the light to turnout gear or other clothing or equipmentGear Keeper features a retractable attachment system with a high-strength nylon tether with a 36" extension and 6 oz. of retraction force
- High-impact, super-tough nylon polymer with textured grip
- Meets applicable European Community Directives.
- Meets requirements of NFPA 1971-8.6 (2007).
| Battery Included | Yes |
| Type | Right Angle |
| No. of Batteries | 2 |
| Color | Orange |
| Run Time | 12 h |
| Battery Type | Lithium Primary |
| Max. Lumens | 500 lm |
| Rechargeable | No |
| Weight | 0.256 KG |
| EAN or UPC | 80926888340 |

