- 3.7 V Battery Voltage
- Handheld
- 600 lm Maximum Lumens
- 36 h Run Time
- Rechargeable
description
- The super bright PolyTac X USB is available with the Streamlight SL-B26 protected Li-Ion battery pack for charging on-the-go. Use on high for a blast of 600 lumens of bright light or on low for an extended run time of up to 36 hours. Made of super tough nylon polymer which provides durability and a sure grip. Ideal for maintaining vehicles, general household or contracting work, and day to day industrial use.
- The PolyTac X USB or PolyTac X are 600 lumen tactical flashlights that can use either a proprietary Streamlight Li-Ion USB rechargeable battery pack or two CR123A disposable batteries. The PolyTac X USB is a complete rechargeable system that comes packaged with a charge cord and a Streamlight Li-Ion USB rechargeable battery pack that features an integrated micro-USB charge port. The PolyTac X comes packaged with two CR123A batteries. Both versions feature Rocky Stipple grip texture, a two way pocket clip and a TEN-TAP programmable switch.
features
- 600 lumens and 205 meter beam on High
- Built for durability and a sure grip
- Includes rechargeable SL-B26 battery pack
- TEN-TAP programming for choice of three mode programs
- High/Medium/Low/Strobe modes
- Choose low for 36 hour runtime
- Super bright general purpose flashlight
- Meets requirements of NFPA 1971-8.6 (2013).
- Meets applicable European Community Directives.
- Trade Agreement Act-Compliant.
- CEC Compliant (PolyTac® X USB only).
- WARRANTY: Streamlight's Limited Lifetime Warranty
| Color | Yellow |
| Max. Lumens | 600 lm |
| Type | Handheld |
| Battery Included | Yes |
| Rechargeable | Yes |
| Run Time | 36 h |
| No. of Batteries | 1 |
| Battery Type | Lithium Ion |
| Weight | 2.6 LB |
| EAN or UPC | 80926886117 |

