| Length | 5.65 in |
| Battery Type | Lithium Metal |
| No. of Batteries | 2 |
| Switch Type | Push Button Tail |
| Body Material | Aluminum |
| Rechargeable | No |
| Lens Material | Glass |
| Weight | 0.268 LB |
| EAN or UPC | 80926881051 |
| Length | 5.65 in |
| Battery Type | Lithium Metal |
| No. of Batteries | 2 |
| Switch Type | Push Button Tail |
| Body Material | Aluminum |
| Rechargeable | No |
| Lens Material | Glass |
| Weight | 0.268 LB |
| EAN or UPC | 80926881051 |