| No. of Batteries | 1 |
| Switch Type | Push Button |
| Battery Type | NiMH |
| Rechargeable | Yes |
| Body Material | Aluminum |
| Lens Material | Polycarbonate |
| Length | 11.82 in |
| Weight | 9.25 LB |
| EAN or UPC | 80926775503 |
| No. of Batteries | 1 |
| Switch Type | Push Button |
| Battery Type | NiMH |
| Rechargeable | Yes |
| Body Material | Aluminum |
| Lens Material | Polycarbonate |
| Length | 11.82 in |
| Weight | 9.25 LB |
| EAN or UPC | 80926775503 |