- 3.6 V Battery Voltage
- Handheld
- 485 lm Maximum Lumens
- 10 h Run Time
- Rechargeable
description
- A powerful rechargeable flashlight designed for the broadest range of lighting needs at the best value, resulting in one of the lowest operating costs of any flashlight made. With a switch on the head and tail, you have multiple power up and hand hold options. Durable polymer construction ideal for use in law enforcement and industrial applications.
- Compact & powerful, the PolyStinger LED and PolyStinger DS LED rechargeable flashlights offer 3 microprocessor controlled intensity modes, strobe mode and the latest in power LED technology. The PolyStinger DS LED includes a second independent easy to locate tactical tailcap switch. The combination of rechargeable batteries and the C4 LED results in one of the lowest operating costs of any flashlight made.
features
- 485 lumens on high
- Far-reaching 335m beam
- Comfort grip with dual switches for multiple hand hold options
- Super tough polymer construction
- Low mode provides extended 10h runtime
- IPX4 rated for water resistance
- High/Medium/Low/Strobe modes
- Meets applicable European Community Directives
- CEC Compliant (Smart charger models only)
| Type | Handheld |
| No. of Batteries | 1 |
| Battery Type | NiMH |
| Run Time | 10 h |
| Color | Black |
| Rechargeable | Yes |
| Battery Included | Yes |
| Max. Lumens | 485 lm |
| Weight | 0.743 LB |
| EAN or UPC | 80926768123 |

