- 4.8 V Battery Voltage
- Handheld
- 260 lm Maximum Lumens
- 16 h Run Time
- Rechargeable
description
- This high performance and intrinsically safe Class I, Division 1 full-sized handheld flashlight is constructed of durable polymer. Developed for hazardous locations, atmospheres and environments including petro-chem, utility, and other heavy industrial applciations.
- High performance and intrinsically Safe Class I, Div. 1 handheld flashlight. Developed for hazardous locations, atmospheres and environments including petro-chem, utility, and other heavy industrial applications.
features
- 260 lumens on high
- Switch to low mode for 16 hour runtime
- NiCd battery is rechargeable up to 1000 times
- Super tough corrosion resistant polymer construction
- Unbreakable polycarbonate lense with scratch-resistant coating
- IPX4 rated for water resistance
- 3 meter impact resistance tested
- Class I, II, Division 1, Groups C, D, F & G
- Class I, Division 2, Groups A, B, C & D
- Class III, 138°C (T3C)
- Meets applicable European Community Directives.
| Type | Handheld |
| Max. Lumens | 260 lm |
| Color | Yellow |
| Battery Type | NiMH |
| Rechargeable | Yes |
| No. of Batteries | 1 |
| Battery Included | Yes |
| Run Time | 16 h |
| Weight | 0.843 KG |
| EAN or UPC | 80926764132 |

